Kelch

Hydraulic Chuck, ISO 12164-1,702.0001.322


product price: $612.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series HSK63
  • Style ISO 12164-1
  • Taper 63
  • For Use With Cutting Tools
  • Bore Dia. 6mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. 6mm
Programming Length 70mm
Nose Dia. 26.00mm
Overall Tool Side Dia. 26mm
Mounting Length 26.00mm
Tool Side Dia. 6mm
Tool Depth 37.00mm
Taper Size HSK63
Hole Dia. 6.00mm
Overall Length 102.00mm

Details

Item Hydraulic Chuck
Series HSK63
Style ISO 12164-1
Taper 63
For Use With Cutting Tools
ANSI Number 702.0001.322
Coupling HSK63
Coolant Fed Coolant Through
Standards DIN 69882-7, ISO 12164-1
Projection 70.00mm
Shank Type - Machining Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 6.00mm, HSK63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.