Shop All Hydraulic Chucks
Kelch
Hydraulic Chuck, 702.0008.291
Mfr # 702.0008.291
Zoro # G9221825
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SK50
- Style AD/B
- For Use With Cutting Tools
- Taper 50
- Bore Dia. 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 702.0008.291
- Zoro # G9221825
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 20mm |
Programming Length | 80mm |
Nose Dia. | 42.00mm |
Overall Tool Side Dia. | 42mm |
Mounting Length | 46.00mm |
Tool Side Dia. | 20mm |
Tool Depth | 51.00mm |
Hole Dia. | 20.00mm |
Taper Size | SK50 |
Overall Length | 182.00mm |
Details
Item | Hydraulic Chuck |
Series | SK50 |
Style | AD/B |
For Use With | Cutting Tools |
Taper | 50 |
ANSI Number | 702.0008.291 |
Coupling | SK50 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | DIN 69871 |
Projection | 80.00mm |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 20.00mm, SK50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- STARRETT 1-1/2" Carbide Tipped Hole Saw (CT112)
- MILWAUKEE TOOL 8 in Metal & Stainless Cutting Circular Saw Blade (5/8 in Arbor) (48-40-4515)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome (1312)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- YG-1 TOOL CO Hydraulic Chuck (Power E Hydro) (WK103PE)
- Kelch Milling & Drilling Toolholders