Shop All Toolholder Accessories
Kelch
Gauge, ISO 26623-1, 80mm, PSK 80
Mfr # 680.0010.385
Zoro # G9218456
Free Shipping & Returns
$3,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle
- Shank Dia. 80 mm
- Overall Length 7.4800 in
- Size 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 680.0010.385
- Zoro # G9218456
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Shank Dia. | 80 mm |
Overall Length | 7.4800 in |
Size | 80 mm |
Length | 7.48" |
Shank Length | 78.00mm |
Details
Item | Alignment Gauge |
Style | ISO 26623-1 |
For Use With | Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle |
Shank | PSK80 |
Series | 680.0010 |
Weight | 2.7 kg |
Description
Alignment Gauge, ISO 26623-1, Shank Dia. 80 mm, For Use With Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Aluminium Hookaroon, 20" (OX 172 A-0500)
- MILWAUKEE TOOL Roll Holder for PACKOUT Wall-Mounted Storage (48-22-8337)
- HHIP #30 NMTB ER-40 Collet Chuck-Drawbar End (3900-5084)
- MASTER APPLIANCE Burner (82-04U)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- GS TOOLING 12 Drive Key Set For 114 Shell Mill Holders (534170)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- WILTON TAK-GHW, Attachment for All W Lathe (ALL W MODELS)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 (HR-108-2.5-OP)
- Kelch Toolholder Accessories