Shop All Toolholder Accessories
Kelch
Gauge, ISO 26623-1, 63mm, PSK 63
Mfr # 680.0010.384
Zoro # G9218447
Free Shipping & Returns
$2,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle
- Shank Length 60.00mm
- Overall Length 6.6900 in
- Shank PSK63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 680.0010.384
- Zoro # G9218447
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Shank Length | 60.00mm |
Overall Length | 6.6900 in |
Length | 6.69" |
Shank Dia. | 63 mm |
Size | 63 mm |
Details
Item | Alignment Gauge |
Style | ISO 26623-1 |
For Use With | Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle |
Shank | PSK63 |
Series | 680.0010 |
Weight | 1.4 kg |
Description
Alignment Gauge, ISO 26623-1, Shank Dia. 63 mm, For Use With Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Red (TST-15180-RD)
- ALFA TOOLS 5/16 X 5" Forstner Bit Extension (FB61490)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- STM 50 Taper Simple Tool Setting Stand (335220)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- GS TOOLING 18 Machine Tool Arbor Spacer For 1 Stub Arbors (534576)
- Kelch Toolholder Accessories