Shop All Toolholder Accessories
Kelch
Gauge, ISO 12164-1, 50mm, HSK 50
Mfr # 680.0010.321
Zoro # G9218395
product price: $2,342.99
/ea
Free Shipping & Returns
$2,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1 Form A
- For Use With Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle
- Shank Length 26mm
- Length 8.46"
- Overall Length 8.4600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 680.0010.321
- Zoro # G9218395
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Shank Length | 26mm |
Length | 8.46" |
Overall Length | 8.4600 in |
Shank Dia. | 50 mm |
Size | 50 mm |
Details
Item | Alignment Gauge |
Style | ISO 12164-1 Form A |
For Use With | Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle |
Shank | HSK50 |
Series | 680.0010 |
Weight | 1.6 kg |
Description
Alignment Gauge, ISO 12164-1 Form A, Shank Dia. 50 mm, For Use With Inspection and Alignment of the Position of the Tool Gripper to the Magazine and Machine Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- BON TOOL Bon 82-921 Swaged Handle, 1-3/4" Magnesium, 8 Ft (82-921)
- TITAN Professional Workbench (TIT21006)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5476A)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- KIPP PLUG FOR SQUARE TUBING A=52, FORM:B, POLYTHENE BLACK (K0494.452521535)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- PARLEC Collet Chuck, 0.031-0.750, DA180, 1.25 In (EXT125)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- Kelch Toolholder Accessories