Shop All Toolholder Accessories
Kelch
Extension, ISO 26623-1, 50mm, PSK 50
Mfr # 706.0001.383
Zoro # G9222263
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK50
- Shank PSK 50
- Size 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 706.0001.383
- Zoro # G9222263
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK50 |
Size | 50mm |
Overall Length | 4.3300 in |
Shank Dia. | 50mm |
Length | 4.33" |
Shank Length | 80mm |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 50 |
Standards | ISO 26623-1 |
Projection | 80.00mm |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size PSK50, Projection 80.00mm, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 300 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B300)
- WERA Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (05006145001)
- RIDGID Block, Position A (92782)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (25 Pk) (48-32-4135)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- STM 40 Taper Tool Lock (335275)
- KM SYSTEMS Torx Driver Bit, 25Ip - 25Mm (BT25IP)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- Kelch Toolholder Accessories