Shop All Toolholder Accessories
Kelch
Extension, ISO 12164-1, 80mm, HSK 80
Mfr # 706.0002.323
Zoro # G9222306
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Shank HSK 80
- Overall Length 6.2900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 706.0002.323
- Zoro # G9222306
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Overall Length | 6.2900 in |
Shank Dia. | 80mm |
Size | 80mm |
Shank Length | 120mm |
Length | 6.29" |
Nose Dia. | 80.00mm |
Mount Taper Size | HSK80A |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Taper Type | Hollow |
Projection | 120.00mm |
Material | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 120.00mm, Nose Dia. 80.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-1/4x3-1/16 (C41326)
- TOUGHBUILT Fastener Bags, PK3 (TB-94-M-3)
- DRILL AMERICA 5/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX125/16)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- KM SYSTEMS Torx Driver Bit, 25Ip - 25Mm (BT25IP)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- Kelch Toolholder Accessories