Shop All Toolholder Accessories
Kelch
Extension, ISO 12164-1, 63mm, HSK 63
Mfr # 706.0002.322
Zoro # G9222297
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63A
- Shank Length 120mm
- Overall Length 5.9800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 706.0002.322
- Zoro # G9222297
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63A |
Shank Length | 120mm |
Overall Length | 5.9800 in |
Length | 5.98" |
Size | 63mm |
Shank Dia. | 63mm |
Nose Dia. | 63.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Projection | 120.00mm |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK63A, Projection 120.00mm, Nose Dia. 63.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 1" Light Duty Multi-Angle Vise with Stationary Base (201)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024MD)
- QUEST TECHNOLOGY INTERNATIONAL 100Pc Screwdriver Bit Set (TBK-1900)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- GS TOOLING 38 Machine Tool Arbor Spacer For 1 Stub Arbors (534580)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- GS TOOLING 58 Drive Key Set For 112 Shell Mill Holders (534172)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- Kelch Toolholder Accessories