Shop All Toolholder Accessories
Kelch
Extension, ISO 12164-1, 63mm, HSK 63
Mfr # 706.0001.343
Zoro # G9222236
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63C
- Size 63mm
- Shank HSK 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 706.0001.343
- Zoro # G9222236
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63C |
Size | 63mm |
Length | 4.40" |
Shank Dia. | 63mm |
Shank Length | 80mm |
Overall Length | 4.4000 in |
Mount Taper Size | HSK63C |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Projection | 80.00mm |
Taper Type | Hollow |
Material | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 80.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 6" Drill Bit Premium Percussion (DW5228)
- BESSEY Hold Down Machine Clamp, 3-3/4 in, 7000 lb (375L)
- HHIP ER-40 3/4" Spring Collet (3900-5285)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 11/32 (47648)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- STM 40 Taper Tool Lock (335275)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- Kelch Toolholder Accessories