Shop All Toolholder Accessories
Kelch
Extension, ISO 12164-1,100mm, HSK 100
Mfr # 706.0001.324
Zoro # G9222227
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK100A
- Overall Length 7.4800 in
- Size 100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 706.0001.324
- Zoro # G9222227
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK100A |
Overall Length | 7.4800 in |
Size | 100mm |
Shank Dia. | 100mm |
Shank Length | 140mm |
Length | 7.48" |
Nose Dia. | 100.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 100 |
Material - Machining | High Speed Steel |
Projection | 140.00mm |
Taper Type | Hollow |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK100A, Projection 140.00mm, Nose Dia. 100.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, VNMG, MVJNR16-3C, RH (73310151066)
- BAHCO Bahco Coping Saw, Ergo, 6-1/2", 14 TPI (301)
- GREENLEE Drill/Tap/Countersink Set, HSS, 7 pcs. (LDTAPKIT)
- ZORO SELECT Insert Install Tool, Size 5/8 In and M16 (5XA45)
- KM SYSTEMS Torx Driver Bit, 25Ip - 25Mm (BT25IP)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- METABO Metabo 469-34110148 Flange Nut (469-34110148)
- GARANT EASYFIX 3/8 inch Ratchet Holder for Perforated Boards (955677 3/8)
- Kelch Toolholder Accessories