Shop All End Mill Holders
Kelch
Drill Holder, SK 40, 32mm
Mfr # 590.0010.292
Zoro # G9218133
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutting Tools
- Projection 70.00 mm
- Nose Dia. 52.00 mm
- Coolant Fed Coolant Through
- Style SK 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 590.0010.292
- Zoro # G9218133
- Country of Origin China
- Category End Mill Holders
Dimensions
Nose Dia. | 52.00 mm |
Overall Tool Side Dia. | 52mm |
Programming Length | 75mm |
Tool Side Dia. | 32mm |
Overall Length | 172.00 mm |
Mounting Size | SK40 |
Details
Item | Collet Chuck |
For Use With | Cutting Tools |
Projection | 70.00 mm |
Coolant Fed | Coolant Through |
Style | SK 40 |
Taper | 40 |
Type | SK 40 |
Coolant Feed | Through Center |
Standards | DIN 69871 Form AD/B |
Includes | Clamping Screw |
Nominal Capacity | 32.00 mm |
For Shank Type | DIN 6595 and ISO 9766 |
Compatible with Product Type | Indexable Drills |
Features | Offset Allows the Drill Flange to be Clamped Against the Contact Face of the Tool Holder when the Threaded Pin is Tightened, Position of the Front Threaded Pin Opposite the Countersunk Point in Straight Shank Offset by 0.4mm per DIN 6595 |
Description
Collet Chuck, Projection 70.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3.27mm, HSS-E (8597327)
- OSG Spiral Point Tap, Plug 2 Flutes (1220005)
- GREY PNEUMATIC SKT 3/8" DR X 3/8" SQ FEM PIPE PLUG IM (GP1012FP)
- CRESCENT 2 Piece Adjustable Wrench Set 8" & 12" (AC2812VS)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- WALTER Modular tool holding system adapters C4-391.01-40 060A (C4-391.01-40 060A)
- SCM Tapping Syncrolized Collet Chuck ER16 Si (23410-ER16)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- H & H INDUSTRIAL PRODUCTS 8 Piece R8 End Mill Holder Set (3/16~1-1/4") (3900-1008)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- Kelch Milling & Drilling Toolholders