Shop All End Mill Holders
Kelch
Drill Holder, PSK 80, 25mm
Mfr # 590.0009.385
Zoro # G9218115
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSK 80
- For Use With Cutting Tools
- Projection 85.00 mm
- Nose Dia. 45.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 590.0009.385
- Zoro # G9218115
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Nose Dia. | 45.00 mm |
Tool Side Dia. | 25mm |
Programming Length | 85mm |
Overall Tool Side Dia. | 45mm |
Overall Length | 133.00 mm |
Mounting Size | PSK80 |
Details
Item | Collet Chuck |
Type | PSK 80 |
For Use With | Cutting Tools |
Projection | 85.00 mm |
Coolant Fed | Coolant Through |
Style | PSK 80 |
Taper | 80 |
Coolant Feed | Through Center |
Includes | Clamping Screw |
Standards | ISO 26623-1 |
Nominal Capacity | 25.00 mm |
Compatible with Product Type | Indexable Drills |
For Shank Type | DIN 6595 and ISO 9766 |
Description
Collet Chuck, Projection 85.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY COMFRT SCRWDRVR 6 WAY (68-012)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Socket (SHD23232)
- KNIPEX Electronics Precision Diagonal Cutters E (79 12 125 ESD)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1/2" (03705)
- GS TOOLING BT30 12 x 236 Direct Coolant End Mill Holder (522224)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- DORIAN Tool Holder, Turning/Facing, Series AXA (D25AXA-1)
- Kelch Milling & Drilling Toolholders