Shop All End Mill Holders
Kelch
Drill Holder, PSK 63, 40mm
Mfr # 590.0011.384
Zoro # G9218185
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSK 63
- For Use With Cutting Tools
- Projection 85.00 mm
- Nose Dia. 65.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 590.0011.384
- Zoro # G9218185
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Nose Dia. | 65.00 mm |
Overall Tool Side Dia. | 65mm |
Programming Length | 85mm |
Tool Side Dia. | 40mm |
Overall Length | 123.00 mm |
Mounting Size | PSK63 |
Details
Item | Collet Chuck |
Type | PSK 63 |
For Use With | Cutting Tools |
Projection | 85.00 mm |
Coolant Fed | Coolant Through |
Taper | 63 |
Coolant Feed | Through Center |
Style | PSK 63 |
Standards | ISO 26623-1 |
Includes | Clamping Screw |
Compatible with Product Type | Indexable Drills |
For Shank Type | DIN 6595 and ISO 9766 |
Nominal Capacity | 40.00 mm |
Description
Collet Chuck, Projection 85.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE SAE Plain Ball Hex Key, 5/16" Tip Size, 5 15/32 in Long, 2 15/32 in Short (0254-50)
- BESSEY 36" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-36)
- MILWAUKEE TOOL MX FUEL Battery Charger (MXFC)
- KO-KEN Socket 9/16 6 Point 24mm 1/4 Sq. Drive (2400A-9/16)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- ERICKSON End Mill Holder, Taper, BT40 (BT40EM031255)
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- JACOBS A4203 Arbor 3/4" Straight Shank/3JT (7362N)
- KM SYSTEMS End Mill Holder Blank, HSS (KM63XMZGB50200Y)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- Kelch Milling & Drilling Toolholders