Shop All Indexable Toolholders
Kelch
Drill Holder, PSK 63, 16mm
Mfr # 590.0006.384
Zoro # G9217975
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSK 63
- For Use With Cutting Tools
- Projection 70.00 mm
- Nose Dia. 36.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 590.0006.384
- Zoro # G9217975
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Nose Dia. | 36.00 mm |
Overall Tool Side Dia. | 36mm |
Tool Side Dia. | 16mm |
Programming Length | 70mm |
Overall Length | 108.00 mm |
Mounting Size | PSK63 |
Details
Item | Collet Chuck |
Type | PSK 63 |
For Use With | Cutting Tools |
Projection | 70.00 mm |
Coolant Fed | Coolant Through |
Coolant Feed | Through Center |
Taper | 63 |
Style | PSK 63 |
Standards | ISO 26623-1 |
Includes | Clamping Screw |
Compatible with Product Type | Indexable Drills |
Nominal Capacity | 16.00 mm |
For Shank Type | DIN 6595 and ISO 9766 |
Description
Collet Chuck, Projection 70.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 22mm -1.50 (1765)
- VEGA Square 2 Power Bit x 2 (150R2A)
- GEARWRENCH 16mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85516)
- ALLPAX Scale Bar, M, 28" to 54" Size, 23-1/2" L (AX1473)
- DORIAN Turning Toolholder, CNMG, MCKNR12-4B, RH (73310150066)
- HHIP MSRNR 12-3B Turning Tool Holder New Rigid Clamp Design (2028-0121)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- KYOCERA Turning Toolholder, SCLCR 83A (SCLCR83A)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- KYOCERA Turning Toolholder, DDJNR 164D (DDJNR164D)
- EMUGE LONG EXTENSION TOOL HOLDER (FZ112610.05)
- Kelch Indexable Toolholders