Shop All Indexable Toolholders
Kelch
Drill Holder, PSK 50, 25mm
Mfr # 590.0009.383
Zoro # G9218097
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSK 50
- For Use With Cutting Tools
- Projection 70.00 mm
- Nose Dia. 45.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 590.0009.383
- Zoro # G9218097
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Nose Dia. | 45.00 mm |
Programming Length | 70mm |
Overall Tool Side Dia. | 45mm |
Tool Side Dia. | 25mm |
Overall Length | 100.00 mm |
Mounting Size | PSK50 |
Details
Item | Collet Chuck |
Type | PSK 50 |
For Use With | Cutting Tools |
Projection | 70.00 mm |
Coolant Fed | Coolant Through |
Taper | 50 |
Coolant Feed | Through Center |
Style | PSK 50 |
Includes | Clamping Screw |
Standards | ISO 26623-1 |
Nominal Capacity | 25.00 mm |
Compatible with Product Type | Indexable Drills |
For Shank Type | DIN 6595 and ISO 9766 |
Description
Collet Chuck, Projection 70.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST T-Clamp, 1 In, 1/2 Throat, 350 lb, Steel (K010T)
- MILWAUKEE TOOL Flat Boring Bit 6" Universal Set - 6PC (49-22-0071)
- GEARWRENCH 12 oz. Soft Face Hammer with Black Comfort Grip Handle (82260)
- WILTON Clamp Spindle (17000190)
- HHIP 7 Piece 3/8" Indexable Cut Off & Turning Tool Set (2002-0012)
- APEX Socket Bit, Square, 1/2" Drive (HE-100-1/2)
- DORIAN Turning Toolholder, Sq., Right, SNMG-432 (50402)
- SCHUNK Shrinking Tool Holder (SSF HSK-A40 26002770)
- KYOCERA Turning Toolholder, MCLNL 124B (MCLNL124B)
- DORIAN Turning Toolholder, TNMG, MTJNR08-2A, RH (73310150882)
- HHIP MTJNR 16-3D Turning Tool Holder (2023-0160)
- Kelch Indexable Tools