Shop All Indexable Toolholders
Kelch
Drill Holder, PSK 40, 20mm
Mfr # 590.0008.382
Zoro # G9218027
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSK 40
- For Use With Cutting Tools
- Projection 60.00 mm
- Nose Dia. 40.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 590.0008.382
- Zoro # G9218027
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Nose Dia. | 40.00 mm |
Overall Tool Side Dia. | 40mm |
Programming Length | 60mm |
Tool Side Dia. | 20mm |
Overall Length | 84.00 mm |
Mounting Size | PSK40 |
Details
Item | Collet Chuck |
Type | PSK 40 |
For Use With | Cutting Tools |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
Style | PSK 40 |
Coolant Feed | Through Center |
Taper | 40 |
Standards | ISO 26623-1 |
Includes | Clamping Screw |
Compatible with Product Type | Indexable Drills |
Nominal Capacity | 20.00 mm |
For Shank Type | DIN 6595 and ISO 9766 |
Description
Collet Chuck, Projection 60.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 39/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN39/64)
- CRAFTSMAN Sockets, 3/8" Drive 3/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46661)
- TEKTON T15 Torx High-Torque Screwdriver (DHT31150)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT209)
- KYOCERA Turning Toolholder, DCLNR 164D (DCLNR164D)
- HHIP SIR0265K08 3/8" Mini Indexable Threading Tool Holder Kit (2305-0375)
- VALENITE Indexable Turning Shank Holder 3/4In X 4-1/2In Tool Holder (MCRNR 12 4B)
- HHIP SIR0500M16 Internal Indexable Threading Tool Holder (2302-0500)
- DORIAN Turning Toolholder, CCMT, SCLCR08-3A, RH (73310151804)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- HHIP 7 Piece 1/2" Indexable Cut Off & Turning Tool Set (2002-0013)
- Kelch Indexable Toolholders