Shop All End Mill Holders
Kelch
Drill Holder, PSK 40, 16mm
Mfr # 590.0006.382
Zoro # G9217957
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSK 40
- For Use With Cutting Tools
- Projection 60.00 mm
- Nose Dia. 36.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 590.0006.382
- Zoro # G9217957
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Nose Dia. | 36.00 mm |
Overall Tool Side Dia. | 36mm |
Tool Side Dia. | 16mm |
Programming Length | 60mm |
Overall Length | 84.00 mm |
Mounting Size | PSK40 |
Details
Item | Collet Chuck |
Type | PSK 40 |
For Use With | Cutting Tools |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
Coolant Feed | Through Center |
Taper | 40 |
Style | PSK 40 |
Standards | ISO 26623-1 |
Includes | Clamping Screw |
For Shank Type | DIN 6595 and ISO 9766 |
Compatible with Product Type | Indexable Drills |
Nominal Capacity | 16.00 mm |
Description
Collet Chuck, Projection 60.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-5PK)
- INGERSOLL-RAND 20.0V Li-Ion Battery, 2.5Ah Capacity (BL2012)
- OCHSENKOPF Aluminium Hookaroon, 27.5" (OX 172 A-0700)
- LENOX Band Saw Blade, 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792737)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- ERICKSON HSK63A one Channel MQL Shrinkfit Adapter (HSK63AHPVTTMQL1C16095M)
- DORIAN Tool Holder, Morse Taper, Series CXA (D35CXA-5-4)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- RUKO Arbor Holder, A 2 (106202)
- TECHNIKS End Mill Holder, CAT50, 0.7500in Bore Dia. (22941-6)
- Kelch Milling & Drilling Toolholders