Shop All Indexable Toolholders
Kelch
Drill Holder, PSK 32, 16mm
Mfr # 590.0006.381
Zoro # G9217941
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSK 32
- For Use With Cutting Tools
- Projection 55 mm
- Nose Dia. 36.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 590.0006.381
- Zoro # G9217941
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Nose Dia. | 36.00 mm |
Tool Side Dia. | 16mm |
Programming Length | 60mm |
Overall Tool Side Dia. | 36mm |
Overall Length | 79 mm |
Mounting Size | PSK32 |
Details
Item | Collet Chuck |
Type | PSK 32 |
For Use With | Cutting Tools |
Projection | 55 mm |
Coolant Fed | Coolant Through |
Coolant Feed | Through Center |
Taper | 32 |
Style | PSK 32 |
Includes | Clamping Screw |
Standards | ISO 26623-1 |
Nominal Capacity | 16.00 mm |
For Shank Type | DIN 6595 and ISO 9766 |
Compatible with Product Type | Indexable Drills |
Compatible Collet Wrench | Cutting Tools |
Description
Collet Chuck, Projection 55 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8-18 X 1-1/2" OD Adjustable Round Split Die (1016-1268)
- SUPERCUT 56.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (525588)
- RIDGID Drain Cleaning Attachment (61625)
- ARROW 1 1/4" Ground Tooth Tough Curve Wood Blade, 10PC (OSC102-10)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- KYOCERA External Grooving Toolholder, KKCR 102DF (KKCR102DF)
- KYOCERA External Grooving Toolholder (KGMR162T)
- KYOCERA Face Grooving Toolholder (GFVTR2525M501C)
- SOWA INDEXABLE CUTTING TOOLS SSSCR 103A External Turning Toolholder (145992)
- DORIAN Turning Toolholder, CCMT, SCLCR06-2J, RH (73310151800)
- H & H INDUSTRIAL PRODUCTS MSDNN 10-3B Turning Tool Holder - New Rigid Clamp Design (2027-0101)
- Kelch Indexable Tools