Shop All Drill Chucks
Kelch
Drill Chuck, SK 50, 16mm
Mfr # 490.0010.291
Zoro # G9213312
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type High Precision
- For Use With Straight Shank Tools in Machining Centers and NC Machines
- Mounting Size SK50
- Type SK 50
- Taper 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 490.0010.291
- Zoro # G9213312
- Country of Origin China
- Category Drill Chucks
Dimensions
Mounting Size | SK50 |
Overall Tool Side Dia. | 50mm |
Programming Length | 80mm |
Tool Side Dia. | 16mm |
Details
Item | Drill Chuck |
Chuck Type | High Precision |
For Use With | Straight Shank Tools in Machining Centers and NC Machines |
Type | SK 50 |
Taper | 50 |
Style | SK 50 |
Includes | Hex Key |
Features | For Clockwise and Counterclockwise Rotation, High Precision and Concentricity |
Description
Drill Chuck, SK, Mounting Size SK50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 Carbon Steel Hex Rethreading Die (DWTHX1147)
- HANSON T-Handle Ratcheting Tap Wrench, 1/4" to 1/2" (6mm to 12mm) (21102)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- SUPERCUT 92.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (420821)
- HHIP Drill Chuck Key For 3/4" Drill Chuck (3070-0057)
- HHIP 3/4" JT3 Drill Chuck With MT4 Arbor (9999-0021)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 6JT Mount Size, Steel (JKT-130 J-6)
- HHIP 3/16-3/4" JT3 Drill Chuck With Key (3700-0108)
- AMPG Jaw Chuck 4" 5C Back, 3Pc (Z9552)
- GS TOOLING 12 Integral Keyless Drill Chuck With 114 Straight Shank (534414)
- JACOBS JK 130-MT2 High Torque / High Precision Keyless 13mm Chuck with shank (31408D)
- Kelch Collets, Chucks & Accessories