Shop All Drill Chucks
Kelch
Drill Chuck, PSK 80, 16mm
Mfr # 490.0010.385
Zoro # G9213391
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSK 80
- Chuck Type High Precision
- For Use With Straight Shank Tools in Machining Centers and NC Machines
- Mounting Size PSK80
- Programming Length 95mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 490.0010.385
- Zoro # G9213391
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | PSK80 |
Programming Length | 95mm |
Tool Side Dia. | 16mm |
Overall Tool Side Dia. | 50mm |
Details
Item | Drill Chuck |
Type | PSK 80 |
Chuck Type | High Precision |
For Use With | Straight Shank Tools in Machining Centers and NC Machines |
Taper | 80 |
Style | PSK 80 |
Includes | Hex Key |
Features | For Clockwise and Counterclockwise Rotation, High Precision and Concentricity |
Description
Drill Chuck, PSK, Mounting Size PSK80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (93287/92467)
- CMT Forstner Bit, 38mm (537.380.31)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 3/8-24 Mount Size, Steel (JK 08 R-3/8)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- JACOBS 3KD-3 Plain Bearing Heavy Duty 5/8" Chuck (6228)
- HHIP 5/8" JT3 Drill Chuck With MT3 Arbor (9999-0016)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J6 Mount Size, Steel (70110)
- HHIP JT3 Drill Chuck Removal Wedge Set (3700-0402)
- EAZYPOWER Mini Keyless Chuck 1/8" (80364)
- HHIP 1/32-1/2" JT33 Keyless Drill Chuck (3700-0210)
- DEWALT Keyless Drill Chuck Kit 3/8In Cap., 1/4 Hex (DW0521)
- Kelch Collets, Chucks & Accessories