Shop All Drill Chucks
Kelch
Drill Chuck, HSK 63, 16mm
Mfr # 490.0010.322
Zoro # G9213346
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HSK 63
- Chuck Type High Precision
- For Use With Straight Shank Tools in Machining Centers and NC Machines
- Mounting Size HSK63
- Style HSK 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 490.0010.322
- Zoro # G9213346
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | HSK63 |
Programming Length | 98mm |
Tool Side Dia. | 16mm |
Overall Tool Side Dia. | 50mm |
Details
Item | Drill Chuck |
Type | HSK 63 |
Chuck Type | High Precision |
For Use With | Straight Shank Tools in Machining Centers and NC Machines |
Style | HSK 63 |
Taper | 63 |
Includes | Hex Key |
Features | For Clockwise and Counterclockwise Rotation, High Precision and Concentricity |
Description
Drill Chuck, HSK, Mounting Size HSK63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 12" Twin Beam Dial Height Gage (521742120)
- HHIP 0.375-1.375" Internal Dial Caliper Gage (4400-0801)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- JACOBS 3BA-1/2" Plain Bearing Heavy Duty 5/8" Chuck (33351)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.800" Cap., 3/4-16 Mount Size (JCM6316)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JK 16 J-33)
- LLAMBRICH USA Keyless Drill Chuck 0.0625" Cap., 0JT Mount Size, SS (JKP-15 J-0)
- JET Taper Mount Drill Chuck 0-1/2 X Jt-6 (561704)
- MILWAUKEE TOOL 1/2" Keyless Chuck (48-66-1375)
- Kelch Collets, Chucks & Accessories