Shop All Drill Chucks
Kelch
Drill Chuck, HSK 100, 16mm
Mfr # 490.0010.324
Zoro # G9213364
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HSK 100
- Chuck Type High Precision
- For Use With Straight Shank Tools in Machining Centers and NC Machines
- Mounting Size HSK100
- Programming Length 104mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 490.0010.324
- Zoro # G9213364
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | HSK100 |
Programming Length | 104mm |
Overall Tool Side Dia. | 50mm |
Tool Side Dia. | 16mm |
Details
Item | Drill Chuck |
Type | HSK 100 |
Chuck Type | High Precision |
For Use With | Straight Shank Tools in Machining Centers and NC Machines |
Taper | 100 |
Style | HSK 100 |
Includes | Hex Key |
Features | For Clockwise and Counterclockwise Rotation, High Precision and Concentricity |
Description
Drill Chuck, HSK, Mounting Size HSK100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 2-1/2" to 4" Knock-Out Set for Stainless Steel (166SS)
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 1000-Foot (50141)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (57-261)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 (M1670-2)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel (CYX-13 J-33)
- EAZYPOWER Mini Keyless Chuck 1/8" (80364)
- JACOBS JK 160-R8 High Torque / High Precision Keyless 16mm Chuck with shnak (31416)
- JACOBS 34-33C Plain Bearing Heavy Duty 1/2" Chuck (14451)
- HHIP Sensitive Hand Drill Feed & 1/8" Keyless Drill Chuck (3700-5000)
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (CSS-06 R-3/8 GE DS)
- Kelch Collets, Chucks & Accessories