Shop All Toolholder Accessories
Kelch
Covering Plug, ISO 26623-1, 63mm, PSK 63
Mfr # 417.0001.384
Zoro # G9206312
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Machine Spindles, Multi-Spindle Heads, PSK Spindles
- Size 63mm
- Length 2.67"
- Shank PSK 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 417.0001.384
- Zoro # G9206312
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Size | 63mm |
Length | 2.67" |
Shank Dia. | 63mm |
Shank Length | 68mm |
Overall Length | 68.00mm |
Outside Dia. | 63.00mm |
Head Length | 30.00mm |
For Taper Size | PSK63 |
Details
Item | Tool Holder Plug |
Style | ISO 26623-1 |
For Use With | Machine Spindles, Multi-Spindle Heads, PSK Spindles |
Shank | PSK 63 |
Application | Close Spindles and Multi-Spindle Heads, Protect Against Dirt from Chips and Coolant |
Description
Tool Holder Plug, For Taper Size PSK63, Overall Length 68.00mm, Outside Dia. 63.00mm, For Use With Machine Spindles, Multi-Spindle Heads, PSK Spindles, Application Close Spindles and Multi-Spindle Heads, Protect Against Dirt from Chips and Coolant, Head Length 30.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2x (1646-20)
- CRESCENT JOBOX Jobsite Field Office, Brown, 63 in W x 33 in D x 80 in H (1-510990)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-118)
- HANSON 3/4" High Speed Steel Countersink (12413)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- STM 40 Taper Tool Lock (335275)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- WIDIA Hardware (CKEY)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- Kelch Toolholder Accessories