Shop All Collet Chucks
Kelch
Collet Chuck Extension, GER 32, M22x1.5
Mfr # 697.0623.384
Zoro # G9219847
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Overall Length 6.6140 in
- Shank Shape Cylindrical
- Taper Size PSK63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0623.384
- Zoro # G9219847
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 6.6140 in |
Taper Size | PSK63 |
Shank Dia. | 1.96 in |
Programming Length | 5.118" |
Thread Size | M22x1.5 |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER32 |
Projection | 130.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 26623-1 |
Description
Collet Chuck, Taper Size PSK63, Projection 130.00 mm, GER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Guage (PN2D1220V14KSG)
- IRWIN 3 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82591)
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion (LC-56V2AAB)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-201)
- STM CAT40 ER16-2.50 COLLET CHUCK (525406)
- GS TOOLING MT3 OZ25 Collet Chuck (334665)
- DORIAN Collet Chuck, CAT50, 1.3400 (SGIH26-6)
- GS TOOLING ER16 10.0mm (0.3937) AA Ultra Precision Collet (336759)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- JET 6-Piece R-8 Collet Set 1/8 (650132)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- Kelch Collets, Chucks & Accessories