Shop All Collet Chucks
Kelch
Collet Chuck Extension, GER 32, 6.535 in.L
Mfr # 697.0622.265
Zoro # G9219786
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Overall Length 6.5350 in
- Shank Shape Cylindrical
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 697.0622.265
- Zoro # G9219786
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 6.5350 in |
Taper Size | SK40 |
Shank Dia. | 1.96 in |
Thread Size | M22x1.5 |
Programming Length | 3.937" |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER32 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, JIS B6339 MAS 403 BT |
Description
Collet Chuck, Taper Size SK40, Projection 100.00 mm, GER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (1YXN6)
- MITUTOYO Telescoping Gage Set, 4 Pc, 2.126 In D (155-907)
- KIPP Adjustable handle, antistatic, M06 internal threads, Handle length 65mm (K0269.1120624)
- BESSEY 18" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS45-8)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- GS TOOLING ER40 1/4 (0.2500)3 AA Ultra Precision Collet (336921)
- HHIP Square ER-25 Collet Block (3900-5123)
- Kelch Collet Chucks