Shop All Collet Chucks
Kelch
Collet Chuck Extension, GER 32, 4.645 in.L
Mfr # 697.0620.292
Zoro # G9219743
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Overall Length 4.6450 in
- Shank Shape Cylindrical
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0620.292
- Zoro # G9219743
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 4.6450 in |
Taper Size | SK40 |
Shank Dia. | 1.96 in |
Thread Size | M22x1.5 |
Programming Length | 1.968" |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER32 |
Projection | 50.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69871 |
Description
Collet Chuck, Taper Size SK40, Projection 50.00 mm, GER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO 1/2" Drive Impact Socket 11/16 SAE 6 Point (D1410S22)
- DAYTON BEARING KIT 22 (4X083)
- LANG TOOLS Lang Tools LNG-856-3ST 16 in. 856 Series Extra-Long Pin Punches with Handle (LNG-856-3ST)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK25, 25 PK (DS1214BGP25)
- TECHNIKS CAT40 x ER40 - 6", slotted nut, CoolFLEX (22265F)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4040)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- HHIP MT3 ER-40 Collet Chuck-Drawbar End (3900-5078)
- GS TOOLING 112 TG100 Straight Shank Collet Chuck (534320)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- Kelch Collets, Chucks & Accessories