Shop All Collet Chucks
Kelch
Collet Chuck Extension, GER 32, 4.015 in.L
Mfr # 697.0603.322
Zoro # G9219524
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Overall Length 4.0150 in
- Shank Shape Cylindrical
- Taper Size HSK63A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0603.322
- Zoro # G9219524
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 4.0150 in |
Taper Size | HSK63A |
Shank Dia. | 1.96 in |
Programming Length | 2.755" |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER32 |
Projection | 70.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK63A, Projection 70.00 mm, GER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 10-24 Thread Size, 0.875"L, Brass (GN04----B1S--90)
- KEO 1/2 x 90 deg Six Flute Carbide Countersink (55806)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (86340D2B144520)
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1828)
- LYNDEX-NIKKEN Shank Collet Holder, ER25, 0.75 in. dia. (E25-EXT-750)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- HHIP MT4 ER40 Collet Chuck-Drawbar End (3900-5079)
- GS TOOLING ER40 1 (1.0000) AA Ultra Precision Collet (336982)
- GS TOOLING R8 200 ER20 Collet Chuck (534362)
- H & H INDUSTRIAL PRODUCTS ER32 Collet & Drill Chuck With JT6 Sleeve (3903-6082)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- Kelch Collet Chucks