Shop All Collet Chucks
Kelch
Collet Chuck Extension, GER 25, 5.354 in.L
Mfr # 697.0611.265
Zoro # G9219576
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.574"
- Shank Type Taper
- Overall Length 5.3540 in
- Shank Shape Cylindrical
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0611.265
- Zoro # G9219576
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.574" |
Overall Length | 5.3540 in |
Taper Size | SK40 |
Shank Dia. | 1.57 in |
Programming Length | 2.755" |
Thread Size | M18x1.5 |
Nose Dia. | 40.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER25 |
Projection | 70.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, JIS B6339 MAS 403 BT |
Description
Collet Chuck, Taper Size SK40, Projection 70.00 mm, GER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (13 01 614 SBA)
- SWANSON BIG 12 SPEED SQUARE 12"" (T0108)
- STARRETT V-Blocks, Matched Pair w/Clamps, 2 In (568C)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 3 Lb. Head (30316)
- BISON 5C Collet Chuck Steel Body, 5 SET-TRU, (7-862-0505)
- HHIP MT4 17 Piece ER-40 Spring Collet Chuck Set (3900-0504)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- GS TOOLING ER32 3/16 (0.1875) AA Ultra Precision Collet (336859)
- GS TOOLING NMTB40 300 TG100 Collet Chuck (534304)
- HHIP Hex ER-25 Collet Block (3900-5127)
- Kelch Collet Chucks