Shop All Collet Chucks
Kelch
Collet Chuck Extension, GER 16, 6.535in.L
Mfr # 698.0602.265
Zoro # G9220811
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.181"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 6.5350 in
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 698.0602.265
- Zoro # G9220811
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.181" |
Overall Length | 6.5350 in |
Taper Size | SK40 |
Shank Dia. | 1.18 in |
Thread Size | M11x1 |
Programming Length | 3.937" |
Nose Dia. | 30.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER16 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, JIS B6339 MAS 403 BT |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size SK40, Projection 100.00 mm, GER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 5/8" x (1622)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48541)
- URREA 3/4" drive hexagonal bit impact socket 5/8" (7590-5/8)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-15' 0)
- HHIP ER-32 BT30 Spring Collet Chuck (3900-7566)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- HHIP R8 ER-16 Collet Chuck With Drawbar End (3900-5061)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- H & H INDUSTRIAL PRODUCTS 160mm Diameter ER-32 Collet Chuck (3901-5035)
- GS TOOLING ER11 6mm (0.2362) AA Ultra Precision Collet (336723)
- Kelch Collet Chucks