Shop All Collet Chucks
Kelch
Collet Chuck Extension, GER 16, 5.354in.L
Mfr # 698.0601.265
Zoro # G9220766
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.181"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 5.3540 in
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 698.0601.265
- Zoro # G9220766
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.181" |
Overall Length | 5.3540 in |
Taper Size | SK40 |
Shank Dia. | 1.18 in |
Thread Size | M11x1 |
Programming Length | 2.755" |
Nose Dia. | 30.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER16 |
Projection | 70.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, JIS B6339 MAS 403 BT |
Description
Collet Chuck, Taper Size SK40, Projection 70.00 mm, GER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA ESD Prec Bent 90° Needle Nose Pliers (32748)
- GREY PNEUMATIC 3/8" Drive, 18mm Metric Socket, 6 Points (1018MSD)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (19542)
- VEGA Hex 7Mm Insert Bit x 1 (125H070A)
- STM CAT40 ER16-3.50 COLLET CHUCK (525408)
- GS TOOLING NMTB40 300 TG100 Collet Chuck (534304)
- GS TOOLING CAT40 ER16 250 Dual Contact ER Collet Chuck (521406)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4042)
- GS TOOLING ER20 5/16 (0.3125) AA Ultra Precision Collet (336782)
- H & H INDUSTRIAL PRODUCTS 160mm Diameter ER-32 Collet Chuck (3901-5035)
- WALTER Modular tool holding system adapters C4-391.27-20 060 (C4-391.27-20 060)
- Kelch Collets, Chucks & Accessories