Shop All Collet Chucks
Kelch
Collet Chuck Extension, ER 32, 1.96in.dia.
Mfr # 697.0201.321
Zoro # G9219174
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 1.968"
- Shank Shape Cylindrical
- Overall Length 4.9210 in
- Taper Size HSK50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0201.321
- Zoro # G9219174
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 4.9210 in |
Taper Size | HSK50A |
Shank Dia. | 1.96 in |
Programming Length | 3.937" |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER32 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488 |
Description
Collet Chuck, Taper Size HSK50A, Projection 100.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 5/32 x 1-1/8 In (50526)
- DRILL AMERICA 3/4"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64228)
- KLEIN TOOLS Lineman's Milled-Face Hammer (809-36MF)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-141)
- GS TOOLING ER40 17.5mm (0.6889) AA Ultra Precision Collet (336957)
- HHIP ER-32 3/4 X 4" Straight Shank Spring Collet Chuck Set (3900-7530)
- GS TOOLING ER40 18.5mm (0.7283) AA Ultra Precision Collet (336960)
- GS TOOLING ER25 3/8 (0.3750) AA Ultra Precision Collet (336827)
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- Kelch Collets, Chucks & Accessories