Shop All Collet Chucks
Kelch
Collet Chuck Extension, Cylindrical, ER 16
Mfr # 698.0001.371
Zoro # G9220364
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 1.102"
- Shank Shape Cylindrical
- Overall Length 4.9210 in
- Taper Size HSK63F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 698.0001.371
- Zoro # G9220364
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.102" |
Overall Length | 4.9210 in |
Taper Size | HSK63F |
Shank Dia. | 1.10 in |
Thread Size | M10 |
Programming Length | 3.937" |
Nose Dia. | 32.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER16 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69893, DIN ISO 15488 |
Description
Collet Chuck, Taper Size HSK63F, Projection 100.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Q Cobalt Jobber Length Drill Bit (DWDCOQ)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2500)
- SUMITOMO Carbide Drill, 0.437 " Shank dia. (MDW04062GS2)
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- LYNDEX-NIKKEN Shank Collet Holder, ER25, 0.75 in. dia. (E25-EXT-750)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- GS TOOLING CAT40 ER16 250 Dual Contact ER Collet Chuck (521406)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- GS TOOLING ER11 6mm (0.2362) AA Ultra Precision Collet (336723)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- Kelch Collets, Chucks & Accessories