Shop All Collet Chucks
Kelch
Collet Chuck Extension, 8.267 in. L
Mfr # 697.0042.324
Zoro # G9219052
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 2.480"
- Shank Shape Cylindrical
- Overall Length 8.2670 in
- Taper Size HSK100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0042.324
- Zoro # G9219052
- Country of Origin China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 2.480" |
Overall Length | 8.2670 in |
Taper Size | HSK100A |
Shank Dia. | 2.48 in |
Programming Length | 6.299" |
Thread Size | M16 |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER40 |
Projection | 160.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488 |
Description
Collet Chuck, Taper Size HSK100A, Projection 160.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 2-1/4in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25272)
- DRILL AMERICA 9/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9/64)
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Tap Set (DWT54939)
- RIDGID 24 in. Heavy Duty Straight Pipe Wrench (31030)
- GS TOOLING CAT40 313 ER32 Collet Chuck (531424)
- HHIP ER-16 3/4 X4" Straight Shank Spring Collet Chuck Set (3900-1672)
- POWERMATIC Lower Collector, Clear Plastic (1) For M (6286601)
- CMT Precision Collet, ER-32, D3/8" (184.095.00)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- BISON USA Bison 5C Collet Chuck Steel Body, 5" 1-1/2" Thread Chuck Type 3984 (7-862-0515)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- Kelch Collets, Chucks & Accessories