Shop All Collet Chucks
Kelch
Collet Chuck Extension, 7.795 in.L
Mfr # 697.0632.384
Zoro # G9219935
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.574"
- Shank Type Taper
- Overall Length 7.7950 in
- Shank Shape Cylindrical
- Taper Size PSK63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0632.384
- Zoro # G9219935
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.574" |
Overall Length | 7.7950 in |
Taper Size | PSK63 |
Shank Dia. | 1.57 in |
Thread Size | M18x1.5 |
Programming Length | 6.299" |
Nose Dia. | 40.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER25 |
Projection | 160.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 26623-1 |
Description
Collet Chuck, Taper Size PSK63, Projection 160.00 mm, GER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEETROCK DRYWALL REPAIR CLIPS 6PK (380161)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16in. (CTS11)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- IRWIN STEP DRL #2 3/16""-1/2"" (10232)
- GS TOOLING 114 ER20 Straight Shank Collet Chuck (534384)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- HHIP 1 X 2" ER-32 Straight Shank Chuck Extension (3900-5118)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- HHIP MT3 17 Piece ER-40 Spring Collet Chuck Set (3900-0531)
- H & H INDUSTRIAL PRODUCTS ER16 Collet & Drill Chuck With JT6 Sleeve (3903-6070)
- Kelch Collets, Chucks & Accessories