Shop All Collet Chucks
Kelch
Collet Chuck Extension, 3.858 in. L
Mfr # 697.0003.384
Zoro # G9218754
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 1.968"
- Overall Length 3.8580 in
- Shank Shape Cylindrical
- Taper Size PSK63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0003.384
- Zoro # G9218754
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 3.8580 in |
Taper Size | PSK63 |
Shank Dia. | 1.96 in |
Programming Length | 2.362" |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER32 |
Projection | 60.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size PSK63, Projection 60.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 STL Pipe Wrench (274101)
- MILWAUKEE TOOL 3/16" Thunderbolt Titanium Coated Drill Bit (48-89-2209)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 6 3/32 in L (J4990-10MXL)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038R)
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- DORIAN Collet Chuck, CAT50, 1.3400 (SGIH26-6)
- HHIP 132mm Diameter ER-40 Collet Chuck (3901-5038)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- Kelch Collets, Chucks & Accessories