Shop All Collet Chucks
Kelch
Collet Chuck Extension, 2.48in., 6.535in.L
Mfr # 697.0632.265
Zoro # G9219892
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 2.480"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 6.5350 in
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0632.265
- Zoro # G9219892
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 2.480" |
Overall Length | 6.5350 in |
Taper Size | SK40 |
Shank Dia. | 2.48 in |
Thread Size | M28x1.5 |
Programming Length | 3.937" |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER40 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, JIS B6339 MAS 403 BT |
Description
Collet Chuck, Taper Size SK40, Projection 100.00 mm, GER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 5/16" Insert Nutdriver (3 Pk) (49-66-4513)
- MILWAUKEE TOOL 2" x 2" Annular Cutter (49-59-2200)
- MAYHEW SELECT Cold Chisel, 7/8 in. x 12 in., Steel (70217)
- DRILL AMERICA DAM532612 5/32"x6-1/2"OAL Carbide Tipped Concrete Screw Anchor Bit (DAM532612)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- STM CAT40 ER16-2.50 COLLET CHUCK (525406)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- GS TOOLING R8 250 ER25 Collet Chuck (534364)
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- GS TOOLING 3/8" ER16 Tap Collets (337824)
- Kelch Collets, Chucks & Accessories