Shop All Collet Chucks
Kelch
Collet Chuck Extension, 2.48in., 6.299in.L
Mfr # 697.0614.323
Zoro # G9219734
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Side Dia. 2.480"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 6.2990 in
- Taper Size HSK80A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0614.323
- Zoro # G9219734
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 2.480" |
Overall Length | 6.2990 in |
Taper Size | HSK80A |
Shank Dia. | 2.48 in |
Thread Size | M28x1.5 |
Programming Length | 4.724" |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER40 |
Projection | 120.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Description
Collet Chuck, Taper Size HSK80A, Projection 120.00 mm, GER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Cove Router Bit, 1-1/2" Cutting Dia. (30-106)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 11/64 (C70010)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- H & H INDUSTRIAL PRODUCTS 25 Piece M3 X .5 M4 X .7 M5 X .8 M6 X 1 Transfer Screw Set (3601-0517)
- GS TOOLING ER40 3/4 (0.7500) AA Ultra Precision Collet (336962)
- GS TOOLING M5-M5.5 ER16 Tap Collets (338105)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- HHIP 5C ER-32 Spring Collet Chuck (3900-5099)
- HHIP ER-11 1/2" Straight Shank Spring Collet Chuck Set (3900-1172)
- HHIP Hex ER-25 Collet Block (3900-5127)
- Kelch Collet Chucks