Shop All Collet Chucks
Kelch
Collet Chuck Extension, 2.48in., 5.905in.L
Mfr # 697.0604.324
Zoro # G9219567
Free Shipping & Returns
$546.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 2.480"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 5.9050 in
- Taper Size HSK100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 697.0604.324
- Zoro # G9219567
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 2.480" |
Overall Length | 5.9050 in |
Taper Size | HSK100A |
Shank Dia. | 2.48 in |
Programming Length | 3.937" |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER40 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK100A, Projection 100.00 mm, GER40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15116)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- ZORO SELECT Drill Bushing, Type H, Drill Size 31/64 In (H4828LG)
- KNIPEX 5 1/4 in 19 Round Nose Jewelers Plier, Side Cutter Plastic Coated Handle (19 01 130)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- FEIN Tapping Chuck, 0.750" Size (92602089010)
- HHIP 102mm Diameter ER-25 Collet Chuck (3901-5025)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- HHIP ER-40 NMTB #30 17 Piece Spring Collet Chuck Set (3900-5301)
- GS TOOLING CAT40 400 ER11 Collet Chuck (531402)
- GS TOOLING CAT40 900 ER16 Collet Chuck (531411)
- Kelch Collet Chucks