Shop All Collet Chucks
Kelch
Collet Chuck Extension, 2.48in., 5.826in.L
Mfr # 697.0034.385
Zoro # G9219007
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 2.480"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 5.8260 in
- Taper Size PSK80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0034.385
- Zoro # G9219007
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 2.480" |
Overall Length | 5.8260 in |
Taper Size | PSK80 |
Shank Dia. | 2.48 in |
Programming Length | 3.937" |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER40 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size PSK80, Projection 100.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base (6X500)
- WILLIAMS Williams Punch/Chisel Holder (28449)
- WESTWARD Combo Wrench Set, 1/4-1-1/8 in, 7-24 mm, 32-Piece (3XU43)
- VEGA Hts-6 Socket Bit x 1-1/4" - 3/8" Sq Dr (232HTS6SB)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- SYIC TECHNIHS COLLET CHUCK TOOL HOLDER (BT30XER16M-120)
- LYNDEX-NIKKEN Shank Collet Holder, 100TG, 9.00 in. L (S1507-1000-9.00)
- STM CAT40 ER32-2.50 COLLET CHUCK (525421)
- GS TOOLING 1 ER32 Straight Shank Collet Chuck (534392)
- GS TOOLING R8 70mm ER40 Collet Chuck (337820)
- H & H INDUSTRIAL PRODUCTS 14 Piece ER-32 MT3 Spring Collet Chuck Set (3900-4052)
- Kelch Collet Chucks