Shop All Collet Chucks
Kelch
Collet Chuck Extension, 2.48in., 5.708in.L
Mfr # 697.0002.371
Zoro # G9218641
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 2.480"
- Shank Shape Cylindrical
- Overall Length 5.7080 in
- Taper Size HSK63F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0002.371
- Zoro # G9218641
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 2.480" |
Overall Length | 5.7080 in |
Taper Size | HSK63F |
Shank Dia. | 2.48 in |
Programming Length | 4.724" |
Thread Size | M16 |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER40 |
Projection | 120.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69893, DIN ISO 15488 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK63F, Projection 120.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (5195)
- PFERD Plastic Needle File Handle - Quick-Clamp (16075)
- KLEIN TOOLS Open-End Wrench 1/2-Inch, 9/16-Inch Ends (68462)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- GS TOOLING CAT40 400 ER11 Collet Chuck (531402)
- GS TOOLING ER32 5/8 (0.6250) AA Ultra Precision Collet (336895)
- GS TOOLING NMTB50 OZ32 Collet Chuck (334700)
- HHIP ER-16 3/4 X4" Straight Shank Spring Collet Chuck Set (3900-1672)
- BISON USA Bison 5C Collet Chuck Steel Body, 4" Plain Back #3974 (7-862-0401)
- GS TOOLING NMTB40 OZ25 Collet Chuck (334660)
- Kelch Collets, Chucks & Accessories