Shop All Collet Chucks
Kelch
Collet Chuck Extension, 2.48in., 5.039in.L
Mfr # 697.0004.385
Zoro # G9218824
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 2.480"
- Shank Type Taper
- Overall Length 5.0390 in
- Shank Shape Cylindrical
- Taper Size PSK80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 697.0004.385
- Zoro # G9218824
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 2.480" |
Overall Length | 5.0390 in |
Taper Size | PSK80 |
Shank Dia. | 2.48 in |
Programming Length | 3.149" |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER40 |
Projection | 80.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Description
Collet Chuck, Taper Size PSK80, Projection 80.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x2 2"OD HSS Round Die (DWTMR2-30X2)
- FREUD Trimming, Repair and Bowl Removal, 3-3/16 (85-470)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (2318R-200)
- STARRETT Spindle Square (649-1M)
- WALTER Modular tool holding system adapters C4-391.27-25 077 (C4-391.27-25 077)
- HHIP Hex ER-32 Collet Block (3900-5128)
- GS TOOLING ER32 5.5mm (0.2165) AA Ultra Precision Collet (336861)
- HHIP R8 ER-16 Collet Chuck With Drawbar End (3900-5061)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- GS TOOLING ER32 9/16 (0.5625) AA Ultra Precision Collet (336890)
- DORIAN Collet Chuck, CAT50, 1.3400 (SGIH26-6)
- Kelch Collet Chucks