Shop All Collet Chucks
Kelch
Collet Chuck Extension, 2.48in., 4.409in.L
Mfr # 697.0002.343
Zoro # G9218632
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 2.480"
- Overall Length 4.4090 in
- Shank Shape Cylindrical
- Taper Size HSK63C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0002.343
- Zoro # G9218632
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 2.480" |
Overall Length | 4.4090 in |
Taper Size | HSK63C |
Shank Dia. | 2.48 in |
Programming Length | 3.149" |
Thread Size | M16 |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER40 |
Projection | 80.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK63C, Projection 80.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.77"L, GP Phenolic (3704-S)
- DRILL AMERICA m19x1 Carbon Steel Hex Die (DWTSMH19X1)
- KO-KEN Wobble-Fix Extension Bar 250mm 3/8 Sq. Drive (3763-250)
- WESTWARD Digital Caliper, Electronic, 0 to 12 In (29AD40)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- LYNDEX-NIKKEN Shank Collet Holder, 300DA, 6.92 in. L (030-EXT-500)
- HHIP 1 X 2" ER-32 Straight Shank Chuck Extension (3900-5118)
- GS TOOLING ER32 3/16 (0.1875) AA Ultra Precision Collet (336859)
- GS TOOLING CAT40 313 ER32 Collet Chuck (531424)
- HHIP 5C 5" D1-4 Collet Chuck (3900-4715)
- HHIP ER-25 3/4" Straightshank Spring Collet Chuck Set (3900-2575)
- Kelch Collet Chucks