Shop All Collet Chucks
Kelch
Collet Chuck Extension, 2.36 in. dia.
Mfr # 498.0002.321
Zoro # G9214177
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 2.362"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 4.9210 in
- Taper Size HSK50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 498.0002.321
- Zoro # G9214177
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 2.362" |
Overall Length | 4.9210 in |
Taper Size | HSK50A |
Shank Dia. | 2.36 in |
Programming Length | 3.937" |
Thread Size | M16 |
Nose Dia. | 60.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | OZ25 |
Projection | 100.00 mm |
Coolant Fed | Coolant Through |
Standards | DIN ISO 10879, ISO 12164-1 |
Description
Collet Chuck, Taper Size HSK50A, Projection 100.00 mm, OZ25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4EV-6)
- IGAGING 2-4-6 Machinist Blocks, Matched Pair in Protective Case - 36-246 (36-246)
- KNIPEX External, 5 1/4", 90 deg Angled Precision (49 41 A11)
- WIHA 6 Piece Insulated SlimLine PocketMax Multi-Driver (28345)
- HHIP 100mm Diameter ER-40 Collet Chuck (3901-5036)
- HHIP 3/4 X 2-1/2" ER-20 Straight Shank Chuck Extension (3900-5112)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- GS TOOLING 1" ER40 Tap Collets (338283)
- HHIP ER-32 MT3 Spring Collet Chuck Set (3900-0503)
- GS TOOLING ER40 1/4 (0.2500)3 AA Ultra Precision Collet (336921)
- Kelch Collets, Chucks & Accessories