Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.96in., 8.897in.L
Mfr # 697.0674.265
Zoro # G9220276
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Overall Length 8.8970 in
- Shank Shape Cylindrical
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 697.0674.265
- Zoro # G9220276
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 8.8970 in |
Taper Size | SK40 |
Shank Dia. | 1.96 in |
Programming Length | 6.299" |
Thread Size | M22x1.5 |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER32 |
Projection | 160.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, JIS B6339 MAS 403 BT |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size SK40, Projection 160.00 mm, GER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID P-Trap Cutter, 3 In. W, Steel (T-403)
- VEGA Hex 7/64 Power Bit x 2 (150H0764A)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1800 RPM (21AA73)
- WESTWARD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (5TVY0)
- H & H INDUSTRIAL PRODUCTS 160mm Diameter ER-32 Collet Chuck (3901-5035)
- HHIP #30 NMTB ER-40 Collet Chuck-Drawbar End (3900-5084)
- GS TOOLING NMTB50 OZ32 Collet Chuck (334700)
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- WALTER Modular tool holding system adapters C4-391.27-20 060 (C4-391.27-20 060)
- HHIP ER-32 NMTB #40 14 Piece Spring Collet Chuck Set (3900-0505)
- HHIP MT4 17 Piece ER-40 Spring Collet Chuck Set (3900-0504)
- Kelch Collets, Chucks & Accessories