Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.96in., 7.795in.L
Mfr # 697.0673.292
Zoro # G9220267
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 7.7950 in
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 697.0673.292
- Zoro # G9220267
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 7.7950 in |
Taper Size | SK40 |
Shank Dia. | 1.96 in |
Programming Length | 5.118" |
Thread Size | M22x1.5 |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER32 |
Projection | 130.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69871 |
Description
Collet Chuck, Taper Size SK40, Projection 130.00 mm, GER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Rivet Tool, 1 1/2 in Stroke, 1/8 in Blind Rivet Diameter, Bare Tool (2550-20)
- WILDE 8" SLIP JOINT PLIERS-SATIN-BULK (G263.NP/BB)
- PRIME-LINE WORKPRO W031300 Revolving Head Punch Pliers, Drop-Forged Carbon Steel Single Pack (W031300)
- JOHNSON LEVEL & TOOL Try Square, Alum/SS, 8 in, 1/8, 1/16 in Grad (1908-0800)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- GS TOOLING 1/4" TG100 Tap Collets (334967)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- GS TOOLING 1 ER32 Straight Shank Collet Chuck (534392)
- GS TOOLING ER20 3/8 (0.3750) AA Ultra Precision Collet (336788)
- GS TOOLING NMTB40 OZ25 Collet Chuck (334660)
- Kelch Collet Chucks