Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.96in., 6.535in.L
Mfr # 697.0672.265
Zoro # G9220206
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Overall Length 6.5350 in
- Shank Shape Cylindrical
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 697.0672.265
- Zoro # G9220206
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 6.5350 in |
Taper Size | SK40 |
Shank Dia. | 1.96 in |
Thread Size | M22x1.5 |
Programming Length | 3.937" |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER32 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, JIS B6339 MAS 403 BT |
Description
Collet Chuck, Taper Size SK40, Projection 100.00 mm, GER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 4 Piece Sweetheart® Socket Chisel Set with Pouch (16-791)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-12' 6)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- IRWIN SELF FEED BIT 2"" (3046010)
- GS TOOLING 1" TG100 Tap Collets (334979)
- HHIP R8 ER-40 Collet Chuck (3900-5069)
- HHIP ER-32 CAT40 V-Flange Spring Collet Chuck Set (3900-4029)
- HHIP Square ER-25 Collet Block (3900-5123)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Chuck, Collet DA100 EXTENSION D (SS250DA104186M)
- GS TOOLING #8 TG75 Tap Collets (334885)
- Kelch Collets, Chucks & Accessories