Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.96in., 6.377in.L
Mfr # 697.0623.322
Zoro # G9219831
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Overall Length 6.3770 in
- Shank Shape Cylindrical
- Taper Size HSK63A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0623.322
- Zoro # G9219831
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 6.3770 in |
Taper Size | HSK63A |
Shank Dia. | 1.96 in |
Thread Size | M22x1.5 |
Programming Length | 5.118" |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER32 |
Projection | 130.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK63A, Projection 130.00 mm, GER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Drilling Hammer, 4 Lb, Steel (2DBU4)
- JACOBS JKP 160-J6 High Precision Keyless 16mm Chuck (9685D)
- CDI CDI Torque Screwdriver, 1/4", 5 to 40 in.-lb. (401SM)
- WESTWARD Combination Wrench, SAE, 9 3/4 in Length, 3/4 in Head, 12 Points (54PN31)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- LYNDEX-NIKKEN Shank Collet Holder, 100TG, 9.00 in. L (S1507-1000-9.00)
- EUROBOOR Tap collet 3/8" ANSI (TCM.3/8ANSI)
- HHIP R8 ER-40 Collet Chuck (3900-5069)
- GS TOOLING ER20 5/16 (0.3125) AA Ultra Precision Collet (336782)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4042)
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- Kelch Collet Chucks