Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.96in., 5.118in.L
Mfr # 697.0033.383
Zoro # G9218955
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Overall Length 5.1180 in
- Shank Shape Cylindrical
- Taper Size PSK50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 697.0033.383
- Zoro # G9218955
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 5.1180 in |
Taper Size | PSK50 |
Shank Dia. | 1.96 in |
Programming Length | 3.937" |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER32 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size PSK50, Projection 100.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Japanese Style Nail Puller, 7-7/8 In. L (BC8)
- BOSCH Clay Spade 4-1/2" x 17"L, SDS Max (HS1922)
- MILWAUKEE TOOL SHOCKWAVE 4" IMPACT MAGNETIC DRIVE GUIDE (48-32-4516)
- ESTWING 10 lb. Head, 36" Length Fiberglass Handle Sledge Hammer (ESH-1036F)
- GS TOOLING 1" ER40 Tap Collets (338283)
- H & H INDUSTRIAL PRODUCTS ER25 Collet & Drill Chuck With JT2 Sleeve (3903-6018)
- ZEPHYR Collet Chuck w/1/4-28 Threaded Spindle (ZT41C-1/4)
- TIRE MECHANICS RESOURCE OPEN END BARB EURO AIR CHUCK BAG OF 10 (TMREC410419-10)
- STM CAT40 ER16-2.50 COLLET CHUCK (525406)
- BISON 5C Collet Chuck Steel Body, 5 SET-TRU, (7-862-0505)
- GS TOOLING CAT40 ER16 250 Dual Contact ER Collet Chuck (521406)
- Kelch Collet Chucks