Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.96in., 4.015in.L
Mfr # 697.0603.364
Zoro # G9219533
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Overall Length 4.0150 in
- Shank Shape Cylindrical
- Taper Size HSK63E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0603.364
- Zoro # G9219533
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 4.0150 in |
Taper Size | HSK63E |
Shank Dia. | 1.96 in |
Programming Length | 2.755" |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER32 |
Projection | 70.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69893 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK63E, Projection 70.00 mm, GER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4-20NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8613)
- DIABLO SAW BLADE 8-1/2""60T DIAB (D0860S)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 3/8" W, 8/12 TPI, 0.025" Thick, Bimetal (99122-06-08)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT10200)
- DORIAN Collet Chuck, CAT50, 1.3400 (SGIH26-6)
- HHIP Square ER-25 Collet Block (3900-5123)
- HHIP #40 17 Piece ER-40 Spring Collet Chuck Set- NMTB Taper 40 (3900-0540)
- GS TOOLING NMTB30 55mm ER32 Collet Chuck (337825)
- EUROBOOR Tap collet 1/2" ANSI (TCM.1/2)
- H & H INDUSTRIAL PRODUCTS 12 Piece ER-25 MT2 Spring Collet Chuck Set (3900-4050)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- Kelch Collets, Chucks & Accessories