Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.96in., 3.543in.L
Mfr # 697.0603.371
Zoro # G9219542
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 3.5430 in
- Taper Size HSK63F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0603.371
- Zoro # G9219542
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 3.5430 in |
Taper Size | HSK63F |
Shank Dia. | 1.96 in |
Programming Length | 2.559" |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER32 |
Projection | 65.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69893 |
Description
Collet Chuck, Taper Size HSK63F, Projection 65.00 mm, GER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE STRAIGHT HOSE CLAMP PLIERS (LI17480)
- BIG HORN Woodworking Table Saw Safety Push Stick (10222C)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2400)
- OCHSENKOPF Hookaroon, Tirol Pattern, Toothed, 1300g (OX 171 E-1302)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- GS TOOLING CAT40 900 ER32 Collet Chuck (531419)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- HHIP R8 ER-32 Collet Chuck (3900-5066)
- GS TOOLING R8 325 TG100 Collet Chuck (534314)
- Kelch Collet Chucks